




€561.60/ pieceexcl. VAT
€679.54incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CHEMVALVE-SCHMID |
Series | ChemDisc DTEF |
Type | 72628 |
Norm | EN (DIN) |
Housing material | Stainless steel, PTFE lined |
Material quality | 1.4301 with PTFE + 25% glass lining |
Nominal inner diameter | DN15 |
Connection | Wafer type |
Standard connection | EN (DIN) |
Pressure rating | PN10 |
Face to Face norm | EN 558, Series 52 |
Face to Face length | 25 mm |
Valve shape | Disc |
With spring | Yes |
Kv value | 3.9 m³/h |
Sealing | PTFE |
Material disc | PTFE +25% glass fiber |
Spring material | Hastelloy C4, PFA sheathed |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 160 °C |
Maximum pressure difference at 20 °C | 10 |
DN | DN15 |
d | 15 mm |
D | 51 mm |
L | 25 mm |
Weight | 0.1 kg |