

€2,250.00/ rollexcl. VAT
€2,722.50incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEPRO |
Width | 900 mm |
Temperature resistance | 1000 °C |
Material | Silicate fabric (filament) |
Application | Extreme conditions |