

€61.75/ pieceexcl. VAT
€74.72incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEPRO |
Width | 1000 mm |
Temperature resistance | 1000 °C |
Material | Silicate fabric (filament) |
Application | Extreme conditions |