CEPRO

CEPRO Lasdeken ATLAS 150cm breed /rol 50m

  • ERIKS:23362772
Image 1
Save to list

€1,300.00/ rollexcl. VAT

€1,573.00incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEPRO
Width
1500 mm
Temperature resistance
550 °C
Material
Fiberglass Cloth (filament) 2 sides PU coating
Application
Light welding and grinding activities