Products
Brands
About Eriks
Customer service
BE - English
Home
Veiligheidshelm blauw Concept ...
CENTURION Veiligheidshelm blauw Concept Met verkorte klep, ratel en geventileerd
ERIKS:
12668062
Manufacturer:
5055660593435
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
CENTURION
Series
Concept
Colour
Blue
Material
ABS
Norm
EN397, LD, MM -40°C, EN50365, ANSI/ISEA Z89.1-2009 Type 1 class C
For nominal voltage up to
440 V
See all variants
Log in