

€15.80/ pieceexcl. VAT
€19.12incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CENTURION |
Series | Classic 1125 |
Colour | Blue |
Material | HDPE |
Norm | EN397, MM, -30°C, ANSI/ISEA Z89.1-2009 Type 1 class E |
Vented | No |
For nominal voltage up to | 440 V |