CENTURION

CENTURION Safety helmet CONCEPT S08CWRG reduced peak, ventilated

  • ERIKS:13545844
  • Manufacturer:5055660619449
Image 1
High safety with low weight. Reassuring strength with feel-good comfort.
Manufactured from high quality, strong ABS material, the Concept is 20% lighter than most other helmets
Unique design, provides an extended nape, ensuring increased neck protection
Dry-Tech Sweatband for maximum comfort, for extended periods of use
White [W] Blue [B] Light Blue [LB] Red [R] Yellow [Y] Orange [O] Green [G] Bright Yellow [HVY] Bright Orange [HVO] Black [K]
Approved To:
EN 397, 1000V a.c - unvented shells only, LD, MM, -40°C,
EN 50365
ANSI/ISEA Z89.1-2014 Type 1 Class C (Class E - unvented shell only).

Key Features
Weight: 315g - Reduced Peak
318g - Full Peak
Material: Shell: Acrylonitrile-Butadiene-Styrene (ABS)
Peak Type: Reduced (20mm)
Full Peak (40mm)
Internal Features: 6 point sewn white durable and hard-wearing Terylene webbing Cradle with Slip or Wheel Twist2Fit Wheel Ratchet, complete with Dry-Tech Sweatband
Save to list

€32.71/ pieceexcl. VAT

€39.58incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CENTURION