

€43.15/ pieceexcl. VAT
€52.21incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CENTURION |
Series | Nexus Linesman |
Colour | White |
Material | ABS |
Norm | EN 397: 1000V a.c, LD, MM, -40°C, EN50365 |
Vented | No |