CENTURION

CENTURION Nexus Core safety helmet with ratchet white

  • ERIKS:13035277
  • Manufacturer:5055660577220
Image 1
Modern recreational styled Safety Helmet with Micro Peak for optimum visibility. The Nexus Core has the ability to be retrofitted to cover a vast array of International safety standards in the field. Manufactured from strong ABS material. Optional accessories including High Intensity Reflective Stickers & Clear/Smoke Grey Eye shield available. Approved to - EN 397, LD, MM, -40°C, 1000V AC (unvented).
Save to list

€32.40/ pieceexcl. VAT

€39.20incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CENTURION
Series
Nexus Core
Type
S16EWR
Colour
White
Material
ABS
Norm
EN397
Vented
No
For nominal voltage up to
1000 V