CENTURION

CENTURION Helmet Reflex HDPE mid peak white-silver

  • ERIKS:12134235
  • Manufacturer:5055323726682
Image 1
Image 2
Image 1
Image 2
Designed with Safety in mind; it is supplied with a Silver rear flash as standard. Manufactured in HDPE. In addition, patented rear clip-on clear or red reflectors are also available. Ventilation is provided as standard for an altogether cooler helmet. Compatible with both the Centurion CONNECT accessory range as well as any approved 30mm accessories for maximum flexibility. EN 397 & EN 50365 To -30°C.
Save to list

€19.55/ pieceexcl. VAT

€23.66incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CENTURION
Series
Reflex
Colour
Silver / White
Material
HDPE
Norm
EN397, MM, -30°C, EN50365
Vented
Yes