

€23.87/ pieceexcl. VAT
€28.88incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CENTURION |
Series | Reflex |
Colour | Yellow |
Material | HDPE |
Norm | EN397, MM, -30°C, EN50365 |
Vented | Yes |
For nominal voltage up to | 1000 V |