

€19.55/ pieceexcl. VAT
€23.66incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CENTURION |
Series | Reflex |
Colour | Blue / Silver |
Material | HDPE |
Norm | EN397, MM, -30°C, EN50365 |
Vented | Yes |
For nominal voltage up to | 1000 V |