

€10.60/ pieceexcl. VAT
€12.83incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CENTURION |
Colour | White |
Material | HDPE |
Norm | EN812 -30°C |
Vented | No |
For nominal voltage up to | 440 V |