CENTURION

CENTURION Bump cap type CAP 2000 navy blue

  • ERIKS:13022819
  • Manufacturer:5055323768866
Image 1
Material: Cap Cover: Cotton with Lycra content
Shell: Acrylonitrile-Butadiene-Styrene (ABS)
Central pad – Brushed Nylon Fabric covered EVA foam pad
Weight: 185g
Peak Type: Standard (60mm)
Headband Type: VELCRO® Brand fastener with tuck-in strap eyelet
“VELCRO® is a registered trademark of Velcro BVBA. Used with permission.”
Approved To: EN 812:2012 -40°C
Save to list

€25.51/ pieceexcl. VAT

€30.87incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CENTURION