




€515.94/ pieceexcl. VAT
€624.29incl. VAT
2 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CENTER LINE RS |
Housing material | Cast iron |
Shape insert | Square (45°) according to ISO |
Insert dimensions | 17 mm |
Top flange standard | ISO 5211 |
Mounting flange | F07 |
Suitable for type | 713-719 |
Suitable for underwater | No |