




€978.84/ pieceexcl. VAT
€1,184.40incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CENTER LINE RS |
Housing material | Cast iron |
Shape insert | Square (45°) according to ISO |
Insert dimensions | 14 mm |
Top flange standard | ISO 5211 |
Mounting flange | F05 |
Suitable for type | 713-719 |
Suitable for underwater | No |