CENTER LINE RS

CENTER LINE RS Butterfly valve Type: 714MH Ductile cast iron/Stainless steel/NBR Centric Handle PN10 Lug type DN125

  • ERIKS:11089030
Image 1
Image 2
Image 1
Image 2
Save to list

€923.43/ pieceexcl. VAT

€1,117.35incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CENTER LINE RS
Type
714MH
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy
Nominal inner diameter
DN125
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN10
Pressure rating flange
PN10/16
Face to Face norm
EN 558, Series 20
Face to Face length
56 mm
Operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Housing lining
Replaceable
Material liner
NBR
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4021
Actuator material
EN-JL1040
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C