CENTER LINE RS

CENTER LINE RS Butterfly valve Type: 714 Ductile cast iron/Stainless steel/EPDM Centric Pneumatic operated Double acting SAD10 PN10 Lug type DN65

  • ERIKS:10056669
Image 1
Save to list

€623.05/ pieceexcl. VAT

€753.89incl. VAT

Estimated delivery date - 02/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CENTER LINE RS
Type
714
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy
Nominal inner diameter
DN65
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN10
Pressure rating flange
PN10/16
Face to Face norm
EN 558, Series 20
Face to Face length
46 mm
Operation
Pneumatic operated
Operating principle
Double acting
Type coding actuator
SAD10
Brand actuator
AMG
Top flange standard
ISO 5211 Direct Mount
Housing lining
Replaceable
Material liner
EPDM
Disk material
Stainless steel
Quality class disc
1.4408
Actuator material
Aluminium
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
120 °C