CENTER LINE RS

CENTER LINE RS Butterfly valve Type: 713WK Ductile cast iron/Stainless steel/NBR Centric Gearbox PN10 Wafer type DN450

  • ERIKS:12673091
Image 1
Image 2
Image 1
Image 2
Save to list

€6,770.51/ pieceexcl. VAT

€8,192.32incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CENTER LINE RS
Type
713WK
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy
Nominal inner diameter
DN450
Connection
Wafer type
Standard connection
EN (DIN)
Pressure rating
PN10
Pressure rating flange
PN10/16
Face to Face norm
EN 558, Series 20
Face to Face length
114 mm
Operation
Gearbox
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F14
Housing lining
Replaceable
Material liner
NBR
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4021
Actuator material
EN-JL1040
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C