




€7,190.90/ pieceexcl. VAT
€8,700.99incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CENTER LINE RS |
Type | 713WK |
Norm | EN (DIN) |
Valve design | Centric |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Epoxy |
Nominal inner diameter | DN400 |
Connection | Wafer type |
Standard connection | EN (DIN) |
Pressure rating | PN10 |
Pressure rating flange | PN10/16 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 102 mm |
Operation | Gearbox |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F14 |
Housing lining | Replaceable |
Material liner | FPM (FKM) |
Disk material | Stainless steel |
Quality class disc | 1.4408 |
Spindle material | Stainless steel |
Quality class spindle | 1.4021 |
Actuator material | EN-JL1040 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |