CEMO

CEMO Grit Container grey 200 L Without Chute

  • ERIKS:13417160
  • Manufacturer:4052886333808
Image 1
Grit box PLUS, container green/lid orange

•    Completely corrosion and weather resistant
container and cover made of glass fibre-reinforced plastic (GFK).
•    Saves time and space
cover removable without tools, easy to empty, fast storage and retrieval, easy to open from the outside and inside, stacked in series lineup, self-closing spring closure (stainless steel).
•    Various content sizes
200–2200 l.
Standard with lid supports (stainless steel). Figure shows container with removal opening, container green/cover orange. Example illustration.
Save to list

€315.24/ pieceexcl. VAT

€381.44incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEMO