

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 900 |
Type | 900 |
Material | Brass, Nickel-plated |
Connection type | Quick Coupling |
Hose fitting type | External thread |
Connection termination | Male |
Connection termination size | 1/4" |
Seal material | NBR |
Maximum operating pressure | 35 bar |