CEJN

CEJN Nipple Cejn 10-777-6210 FPM F 1" BSP

  • ERIKS:12130529
  • Manufacturer:7613288281899
Image 1
Save to list

€233.40/ pieceexcl. VAT

€282.41incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEJN
Series
777
Type
777
Material
Stainless steel
Connection type
Rapid coupling
Connection termination
Male
Connection termination size
1"
Seal material
FPM
Hose ID (DN)
19 mm
Maximum operating pressure
20 bar
Spare parts & accessories
Product Image

CEJN Coupling 10-777-1210 FPM F 1" BSP

  • Eriks:12130525
  • Manufacturer:10 777 1210

€510.00/ pieceexcl. VAT

€617.10incl. VAT

Estimated delivery date - 21/12/2026