

€81.00/ pieceexcl. VAT
€98.01incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 667 |
Type | 667 |
Material | Brass, Nickel-plated |
Connection type | Rapid coupling |
Connection termination | Male |
Connection termination size | 3/4" |
Seal material | NBR |
Hose ID (DN) | 14 mm |
Maximum operating pressure | 20 bar |
€138.60/ pieceexcl. VAT
€167.71incl. VAT
Estimated delivery date - 16/12/2026