CEJN

CEJN Nipple 10-577-5410 FPM F 1/2" BSP

  • ERIKS:12130472
Image 1
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 16/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEJN
Type
577
Material
Stainless steel
Connection type
Rapid coupling
Connection termination
Male
Connection termination size
1/2"
Seal material
FPM
Hose ID (DN)
9 mm