

€67.20/ pieceexcl. VAT
€81.31incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 577 |
Type | 577 |
Material | Stainless steel |
Connection type | Rapid coupling |
Connection termination | Male |
Connection termination size | 1/2" |
Seal material | FPM |
Hose ID (DN) | 9 mm |
Maximum operating pressure | 20 bar |
€191.40/ pieceexcl. VAT
€231.59incl. VAT
4 In stock - Estimated delivery date 10/11/2026