

€17.40/ pieceexcl. VAT
€21.05incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 567 |
Type | 567 |
Material | Brass, Nickel-plated |
Connection type | Rapid coupling |
Connection termination | Male |
Connection termination size | 1/2" |
Seal material | NBR |
Hose ID (DN) | 9 mm |
Maximum operating pressure | 20 bar |
€67.20/ pieceexcl. VAT
€81.31incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 16/12/2026