CEJN

CEJN Nipple 10-411-5205 F 1/2" BSP

  • ERIKS:12091951
  • Manufacturer:7613288102255
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 16/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEJN
Series
411
Type
411
Material
Brass, Nickel-plated
Connection type
Rapid coupling
Hose fitting type
Internal thread
Connection termination
Male
Connection termination size
1/2"
Seal material
NBR, FPM
Hose ID (DN)
10.4 mm
Maximum operating pressure
35 bar