




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 411 |
Type | 411 |
Material | Brass |
Surface protection | Nickel Plated |
Connection type | Quick Coupling |
Connection termination | Male |
Seal material | NBR, FPM |
Hose ID (DN) | 10.4 mm |
Maximum operating pressure | 35 bar |