




€4.02/ pieceexcl. VAT
€4.86incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 320 |
Shape | Plug (male) |
Diameter, hose connector | 19.6 mm |
Connection diameter | 3/8 in |
Material | Brass, Nickel-plated |
Norm | DN7.4 |
With valve | Yes |
Wrench width | 17 mm |
Temperature range | from -40 to 80 °C |
Flow-through capacity | 2,100 l/min |
Maximum operating pressure at 20 °C | 35 bar |
Stop system | Sliding sleeve |
Length | 41.5 mm |
Seal material | NBR |
D | 19.6 mm |