

€5.52/ pieceexcl. VAT
€6.68incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 300 |
Type | 300 |
Material | Steel, galvanized |
Connection type | Rapid coupling |
Hose fitting type | External thread |
Connection termination | Male |
Connection termination size | 3/8" |
Hose ID (DN) | 5.5 mm |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |