

€3.96/ pieceexcl. VAT
€4.79incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 300 |
Type | 300 |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Connection type | Quick Coupling |
Connection termination | Male |
Connection termination size | 6 mm |
Hose ID (DN) | 5.5 mm |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |