CEJN

CEJN Hose Cejn PU 19-958-1602 12x0,5 coil=50m

  • ERIKS:12091620
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEJN
Series
958
Hose material
Polyurethane
Internal diameter
11 mm
Outer diameter
16 mm
Maximum operating pressure at 20 °C
10 bar
Roller length
50 m
Colour
Grey