Products
Brands
About Eriks
Customer service
BE - English
Home
Hose Cejn 19-958-1002 10x1,75
CEJN Hose Cejn 19-958-1002 10x1,75
ERIKS:
12091843
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
CEJN
Series
958
Hose material
Polyurethane
Internal diameter
6.5 mm
Outer diameter
10 mm
Maximum operating pressure at 20 °C
10 bar
Roller length
50 m
Colour
Grey
See all variants
Log in