

€43.56/ pieceexcl. VAT
€52.71incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 410 |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Quick connect/disconnect |
Connection termination 2 | Female with valve |
Connection termination size 2 | EURO 10.4 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |