

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 310 |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Maximum operating pressure | 16 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 3/8" |
Connection termination 2 | Female with valve |
Connection termination size 2 | ISO 6150B |
Seal material 2 | NBR |
Type of component | Quick Coupling |
Hose fitting type 2 | Quick connect/disconnect |