

€22.26/ pieceexcl. VAT
€26.93incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Type | 300 |
Material | Brass, Nickel-plated |
Connection type | Rapid coupling |
Connection termination | Female |
Connection termination size | 1/4" |
Hose ID (DN) | 5.5 mm |
Maximum operating pressure | 16 bar |