Products
Brands
About Eriks
Customer service
BE - English
Home
Coupling eSafe 10-300-2154 M 3...
CEJN Coupling eSafe 10-300-2154 M 3/8" BSPT
ERIKS:
12461489
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
CEJN
Type
300
Material
Brass, Nickel-plated
Connection type
Rapid coupling
Connection termination
Female
Connection termination size
3/8"
Hose ID (DN)
5.5 mm
See all variants
Log in