CEJN

CEJN Coupling 10-767-1200 NBR F 1" BSP

  • ERIKS:12130517
  • Manufacturer:7613288282223
Image 1
Save to list

€216.60/ pieceexcl. VAT

€262.09incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEJN
Series
767
Type
767
Material
Brass, Nickel-plated
Connection type
Rapid coupling
Connection termination
Female
Connection termination size
1"
Seal material
NBR
Hose ID (DN)
19 mm
Maximum operating pressure
20 bar
Spare parts & accessories
Product Image

CEJN Nipple 10-767-5200 F 1" BSP

  • Eriks:12130519
  • Manufacturer:10 767 5200

€40.98/ pieceexcl. VAT

€49.59incl. VAT

Estimated delivery date - 14/12/2026