

€370.20/ pieceexcl. VAT
€447.94incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 677 |
Type | 667 |
Material | Stainless steel |
Connection type | Rapid coupling |
Connection termination | Female |
Connection termination size | 3/4" |
Seal material | FPM |
Hose ID (DN) | 14 mm |
Maximum operating pressure | 20 bar |
€191.10/ pieceexcl. VAT
€231.23incl. VAT
Estimated delivery date - 30/11/2026