




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 417 |
Type | 417 |
Material | Brass, Nickel-plated |
Connection type | Rapid coupling |
Hose fitting type | Internal thread |
Connection termination | Female |
Connection termination size | 3/4" |
Seal material | NBR |
Hose ID (DN) | 10.5 mm |
Maximum operating pressure | 20 bar |