




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 417 |
Type | 417 |
Material | Brass |
Surface protection | Nickel Plated |
Connection type | Quick Coupling |
Connection termination | Female |
Seal material | NBR |
Hose ID (DN) | 10.5 mm |
Maximum operating pressure | 20 bar |