CEJN

CEJN Coupling 10-411-1205 NBR F 1/2" BSP

  • ERIKS:12091948
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 14/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEJN
Type
411
Material
Brass, Nickel-plated
Connection type
Rapid coupling
Connection termination
Female
Connection termination size
1/2"
Seal material
NBR
Hose ID (DN)
10.4 mm