




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 411 |
Type | 411 |
Material | Brass, Nickel-plated |
Connection type | Rapid coupling |
Connection termination | Female |
Connection termination size | 3/4" |
Seal material | NBR |
Hose ID (DN) | 10.4 mm |
Maximum operating pressure | 35 bar |