CEJN

CEJN Coupling 10-411-1005 NBR SL 13

  • ERIKS:12091946
  • Manufacturer:7613288129689
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 14/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEJN
Series
411
Type
411
Material
Brass
Surface protection
Nickel Plated
Connection type
Quick Coupling
Connection termination
Female
Connection termination size
1/2"
Seal material
NBR
Hose ID (DN)
10.4 mm
Maximum operating pressure
35 bar