CEJN

CEJN Coupling 10-321-1152 NBR M 1/4"

  • ERIKS:12091938
Image 1
Save to list
Not available in webshop
Estimated delivery date - 14/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CEJN
Type
321
Material
Brass, Nickel-plated
Connection type
Rapid coupling
Connection termination
Female
Connection termination size
1/4"
Seal material
NBR
Hose ID (DN)
7.4 mm