

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 171 |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | 10-171-1224 |
Maximum operating pressure | 10 bar |
Hose fitting type | Female fix |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 3/8" |
Connection termination 2 | Coupling (female) Valve |
Connection termination size 2 | 5mm |
Seal material 2 | NBR |
Hose fitting type 2 | Quick connect/disconnect |