

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 141 |
Material | Brass |
Surface protection | Chrome plated |
Code | 10-141-1251 |
Maximum operating pressure | 10 bar |
Hose fitting type | Male thread |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1/8" |
Connection termination 2 | Plug (male) Valve |
Connection termination size 2 | 2,5mm |
Seal material 2 | NBR |
Hose fitting type 2 | Quick connect/disconnect |