




€7.14/ pieceexcl. VAT
€8.64incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 410 |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | 10-410-5204 |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | 10-410 |
Connection termination 2 | Male with valve |
Connection termination size 2 | 10.4 mm |
Seal material 2 | NBR |
Type of component | End coupling |