

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 958 |
Hose material | Polyurethane |
Outer diameter | 10 mm |
Internal diameter | 6.5 mm |
Maximum working length | 4 m |
With couplers | No |
Maximum operating pressure at 20 °C | 10 bar |